Shim plate
Shim plate for doorstop type G
AY-SHIM-DRSTOP-G-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Lacquered |
Colour | Jet black RAL 9005 |
Diameter | 66 mm |
Height | 12.5 mm |