Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shield clamps without feet

Shield clamp without mounting foot
SHLDCLMP-F.SCRMNT-WO.MNTFT-(11-17MM)

Art.-no. 0592996013

EAN 4065746746472

-,--
price per selected packing unit
| Individual prices for customers after login
Shield clamps without feet

Art.-no. 0592996013

-,--
price per selected packing unit
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Optimal cable shield contact

  • Easy to install without additional tools

  • Constant pressure is applied to the cable shield, eliminating the need for time-consuming tests and checks

  • Insensitive to vibrations and maintenance-free

  • The optimised shape and dimensions make it easy to handle a large number of cables

  • The shield clamp can be fastened using a screw or rivet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

11-17 mm

Width

13.5 mm

Height

27.3 mm

Length

8 mm

Diameter of hole

3.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information