Shell design handle round with chamfer
Recessed handle round with chamfer
HNDL-ZD-SHELL-(NI)-MATT-ROUND-D35MM
Art.-no. 0685001089
EAN 4050641865502
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Height (H) | 11.5 mm |
Height of the shelf edge (H1) | 2.5 mm |
Diameter (D) | 41 mm |
Internal diameter (D1) | 24.5 mm |
Drill hole diameter (BD) | 35.5 mm |
Drill hole depth (BT) | 10 mm |
