Shell design handle, round
Shell handle, die-cast zinc, round
HNDL-ZD-SHELL-(CR)-MATT-ROUND-D60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Gloss level | Matt |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 65 mm |
Internal diameter (D1) | 41 mm |
Drill hole diameter (BD) | 60 mm |
Drill hole depth (BT) | 11 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt