Shell design handle, round
Shell handle, die-cast zinc, round
HNDL-MUSSEL-ZD-(NI)-BRUSHED-D40MM
Art.-no. 0685310265
EAN 4052703220816
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 40 mm |
Internal diameter (D1) | 21 mm |
Drill hole diameter (BD) | 35 mm |
Drill hole depth (BT) | 11 mm |
