Shell design handle oval
Shell handle wood oval
HNDL-SHELL-WO-OAK-100X44MM
Art.-no. 0685122006
EAN 4045727049570
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Oak |
Surface | Untreated |
Surface structure | Ground |
External length (L) | 100 mm |
Internal length (L1) | 76 mm |
External width (B) | 44 mm |
Internal width (B1) | 22 mm |
Height (H) | 18 mm |
Height of the shelf edge (H1) | 5.5 mm |
Milled-hole length (FL) | 95 mm |
Milled-hole width (FB) | 39 mm |
Milled-hole depth (FT) | 12.5 mm |
