Shell design handle
Shell handle wood round
HNDL-SHELL-WO-BEECH-50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Beech |
Surface | Untreated |
Surface structure | Ground |
Height (H) | 12 mm |
Height of the shelf edge (H1) | 4.5 mm |
Diameter (D) | 50 mm |
Internal diameter (D1) | 32 mm |
Drill hole diameter (BD) | 45 mm |
Drill hole depth (BT) | 7.5 mm |