Shelf support type B with plate
Shelf cupboard, type B with base plate
SHLFSPRT-B-110MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Load-bearing capacity: can support an evenly distributed load of 85 kg per sqm, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Effective length | 110 mm |
Diameter | 12 mm |
Load capacity | 85 kg |
Height (H) | 16 mm |
Type description | Type B |