Shelf support, type A height adjustment using supporting pin
Shelf cupboard, type A
SHLFSPRT-A-120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material made of zinc-plated steel, thus robust and corrosion-protected
- Adjustable up to 6 mm with shelf virtually completely pushed in
- AF 10 shelf support with knurl
- Sits firmly in the borehole and easy to assemble
- Suitable from material thickness 22 mm
- Load-bearing capacity: can support an evenly distributed load of 85 kg per m2, maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 185 mm |
Effective length | 120 mm |
Diameter | 12 mm |
Diameter of hole | 10 mm |
Anchor diameter | 10 mm |
Load capacity | 85 kg |
Adjustment range | 6 mm |
Type description | Type A |