Shelf support
Shelf support round
SHLFSPRT-INSERT-ST-(NI)-PLUGD3/5X16
Art.-no. 0683311101
EAN 4038898089100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Steel, nickel-plated
- High degree of resistance to breakage
- High-quality surface
3-mm diameter pins
Small series of 3-mm diameter holes, discreet look
With 5-mm attachment
Large shelf, compartment base does not press in
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 3 mm |
Min. drill hole depth | 8 mm |
Diameter | 5 mm |
Length (L) | 16 mm |
