Shelf bracket set compatible with Dynapro and Dynamoov media extensions and Dynapro slides
Shelf bracket set
AY-TABLARHOLDER-UFLRGUID-MEDIA-SET
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for a solid shelf extension
- Screw-on mounting with Assy® ∅ 3.5 mm
- Easy installation, no gauge necessary
All dimensions in millimetres. Specified dimensions are not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastics - Polyamide PA |
Height adjustment | + 3,5 mm |
Suitable for slide | Dynapro/ Dynamoov |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!