Shelf For system hinged door cabinet
System shelf
SHLF-WNGDRCAB-8.6-RAL7016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Tailor-made combinations and flexible, simple planning
- The shelves can be used in all housings with hinged doors in the respective system dimensions thanks to uniform system dimensions.
- The shelves can be adjusted and retrofitted in the system with a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
System dimensions | 8.6 |
Colour | Anthracite grey RAL 7016 |
Load capacity of shelf | 50 kg |
Width | 504 mm |
Depth | 507 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt