Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shelf For shelf trolley 1230 mm

Shelf for shelf trolley 1230 mm
WAPS-REGALWAGEN-1230MM-FACHBODEN

Art.-no. 1967701148

EAN 4063275100604

-,--
price per selected packing unit
| Individual prices for customers after login
Shelf For shelf trolley 1230 mm

Art.-no. 1967701148

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 10° level inclination for convenient bin stocking and material removal

  • Front-side failure protection guaranteed

  • Label strips can be attached to the shelf

  • Maximum number of bins per shelf:

  • W-KLT 2115 8 x 6 = 48 pcs.

  • W-KLT 4115 8 x 3 = 24 pcs.

  • W-KLT 3215 6 x 4 = 24 pcs.

  • W-KLT 4315 4 x 3 = 12 pcs.

  • W-KLT 6429 3 x 2 = 6 pcs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1230 mm

Load capacity

150 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information