Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shelf For large-compartment boltless rack

Panel for large shelf boltless rack
PAN-(F.LARSHLF-BLTLRCK)-DP600MM

Art.-no. 0957589057
EAN 4056807492858
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
Sturdy shelves for heavy and bulky goods for the expansion of large shelf racks
  • Stepped bars as a longitudinal traverse in galvanised design

  • No additional reinforcement is necessary

  • Load capacity per bay: 350 kg with an edge height of 70 mm

  • Easy positioning with three hook tabs (mountable without tools)

  • Shelf span 16 mm P4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Hang the stepped bars with the hook tabs at the desired height in the frame support, lay the shelves on the stepped bars and secure the shelves with the supplied locking pins.

Width

1695 mm

Height

70 mm

Depth

600 mm

Material

Steel / wood

Surface

Zinc plated

Load capacity

350 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Large compartment plug-in rack

STRGSHLF-PLGA-LARGECMP-2000X1695X600MM

Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories
x 1 pcs
Large compartment plug-in rack

STRGSHLF-ADDITION-LRGCMP-2000X1695X600MM

Robust plug-in rack with 5 panels for heavy and bulky goods in warehouses, workshops and factories