Shelf For large-compartment boltless rack
Panel for large shelf boltless rack
PAN-(F.LARSHLF-BLTLRCK)-DP600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Stepped bars as longitudinal traverse in zinc-plated design
- No additional reinforcement required
- Easy positioning with three hook tabs (mountable without tools)
- Shelf span 16 mm P4
Hang the stepped bars with the hook tabs at the desired height in the frame support, lay the shelves on the stepped bars and secure the shelves with the supplied locking pins.
Width | 1695 mm |
Height | 70 mm |
Depth | 600 mm |
Material | Steel / wood |
Surface | Zinc plated |
Load capacity | 350 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt