Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sheet-steel case

Sheet-steel case
SHTSTCASE-F.CM-PLABOXES-SK424

Art.-no. 096372 224

EAN 4052703193004

-,--
price per selected packing unit
| Individual prices for customers after login
Sheet-steel case

Art.-no. 096372 224

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With practical one-handed locking
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SK424

Width

448 mm

Height

133 mm

Depth

305 mm

Product weight (per item)

6.400 kg

Colour

Black, Red

Material

Sheet steel

Sheet-steel case including:
16 x
Plastic box for sheet-steel cases

PLABOX-F.SHTSTCASE-ORNG-KB01

Description:
54 x 54 mm
Available in different sizes
Quantity: 16 x
12 x
Plastic box for sheet-steel cases

PLABOX-F.SHTSTCASE-YELL-KB02

Description:
108 x 54 mm
Available in different sizes
Quantity: 12 x
4 x
Plastic box for sheet-steel cases

PLABOX-F.SHTSTCASE-BLUE-KB03

Description:
108 x 108 mm
Available in different sizes
Quantity: 4 x
4 x
Plastic box for sheet-steel cases

PLABOX-F.SHTSTCASE-GRN-KB04

Description:
162 x 108 mm
Available in different sizes
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic box for sheet-steel cases

PLABOX-F.SHTSTCASE-GREY-KB05

Available in different sizes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information