Sheet steel cable reel H07RN-F3G1.5 mm2
Steel plate cable reel H07RN-F 3G1,5 mm²
CBLREEL-STEELSHEET-(H07RN-F3G1,5)-40M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Made in Germany
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
Datasheets(X)
For indoor and outdoor use
Cable type | H07RN-F3G1.5 mm² |
Cable length | 40 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
Nominal current | 16 A |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Protection class | Protection class I/protective grounding |
Length x width x height | 290 x 243 x 393 mm |
Plug type | F |
Power (with cable unrolled) | 3500 W |
Power (with cable rolled up) | 1100 W |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |