Sheet metal snips
TINSNIPS-RIGHT-L180MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Double leverage
Lower application of force with simultaneously increased cutting performance
Perfect design
- Small and light, therefore enormously manoeuvrable and versatile
- Easily stored in any jacket pocket or carpenter's pocket
Extremely compact shearing head
Ideal for cutting extremely tight radii and for hard-to-reach places
Combined lock and stop
- Combined lock and stop for improved safety
- Shears can be quickly and easily closed and kept closed
Ergonomically shaped handle
Handle sits extremely well in the hand and is especially easy to grip thanks to the soft insert in the upper handle shell. This also guarantees low-fatigue working
Optimised cutting geometry
No slipping and no serration
Datasheets(X)
Right-cutting snips = metal support on right, preferably for right-hand curves
Design | Right-hand cutting |
Length (L) | 180 mm |
Max. cutting capacity in sheet metal | 1.2 mm |
Max. cutting capacity in stainless steel | 0.8 mm |