Sheet metal nut with threaded shank
Chimney U-type speed nut
NUT-SHTMET-FIAT-(A3A)-L18,3MM-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Secure and fast connection of two or more components
- Simple assembly and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
Thread tolerance 6H through coating not indicated
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | M6 |
Min./max. attachment thickness | 0.50-4.00 mm |
Length (A) | 18.00 mm |
Width (B) | 16.00 mm |
Distance between centre of hole and edge (C) | 9.70 mm |
Min./max. grip range (f) | 0.50-4.00 mm |
Material thickness (S) | 0.80 mm |
Surface | Zinc plated transparent |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | Alfa Romeo, Fiat, Iveco, Lancia |
Corresponds to original spare part number | 60808479 |
Installation location | Universal |
Suitable for screw thread | M6 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt