Sheet metal nut, type 9
Sheet-metal nut, type 9
NUT-SHTMET-MB-COVERING-DASHBOARD-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
- High tightening torque
Datasheets(X)
Slide onto (sheet metal) edges
![]() | |
Form | T |
Suitable for screw thread | M6 |
Min./max. attachment thickness | 0.6-1.5 mm |
Length (L) | 26.5 mm |
Width (B) | 18 mm |
Distance between centre of hole and edge (C) | 10 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | A0019900091 |