Sheet metal nut, type 8
Wing U-type speed nut
MP-VW/AUDI-NUT-SHT-M5-MKB-2.2-SI-GZ
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
- High tightening torque
Datasheets(X)
Slide onto (sheet metal) edges
Form | L |
Suitable for screw thread | M5 |
Suitable for screw | M5 |
Min./max. attachment thickness | 0.80-4.00 mm |
Min./max. grip range (f) | 0.80-4.00 mm |
Length (L) | 16.60 mm |
Width (B) | 17.00 mm |
Distance between centre of hole and edge (C) | 7.00 mm |
Material thickness (S) | 0.60 mm |
Material | Unalloyed steel, C45 |
Surface | Flake zinc silver |
Design | Self-locking |
Corresponds to original spare part number | N90356203 |