Sheet metal nut, type 3 Large bracket distance
Sheet-metal nut, type 3
NUT-SHTMET-BMW-(A3A)-L19,7MM-D4,8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
![]() | |
Form | A |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 0.85-1.7 mm |
Length (L) | 19.7 mm |
Width (B) | 16 mm |
Distance between centre of hole and edge (C) | 11 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 07129925737, A0009941445 |
Corresponds to original spare part number 2 | 07129901651 |