Sheet metal nut, type 12 Open thread area, small bracket distance
Sheet-metal nut, type 12
NUT-SHTMET-(A3A)-L26,2MM-D5,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
![]() | |
Form | F |
Suitable for screw | Diameter 5.5 mm |
Min./max. attachment thickness | 0.90-2.60 mm |
Length (L) | 26.20 mm |
Width (B) | 15.10 mm |
Distance between centre of hole and edge (C) | 11.10 mm |
Material thickness (S) | 0.8 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |