Sheet metal nut closed screw-in area
Closed speed nut
NUT-SHTMET-FORD-(A3A)-L16,4MM-D3,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 3.5 mm |
Min./max. attachment thickness | 0.50-1.70 mm |
Length (A) | 16.50 mm |
Width (B) | 11.00 mm |
Distance between centre of hole and edge (C) | 7.20 mm |
Min./max. grip range (f) | 0.50-1.70 mm |
Material thickness (S) | 0.60 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Porsche |
Corresponds to original spare part number | 99959146002 |
Installation location | Universal |
Würth Catalogue (4)
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt