Sheet metal nut closed screw-in area
Closed speed nut
NUT-SHTMET-(A3A)-L13,0MM-D2,9MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 2.9 mm |
Min./max. attachment thickness | 0.50-1.50 mm |
Length (A) | 13.00 mm |
Width (B) | 11.00 mm |
Distance between centre of hole and edge (C) | 6.00 mm |
Min./max. grip range (f) | 0.50-1.50 mm |
Material thickness (S) | 0.50 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A0009944245 |
Installation location | Bodywork |
Würth Catalogue (5)
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt