Sheet metal nut closed screw-in area
Closed speed nut
MP-MB-NUT-SHTMET-ST-4,8MM-MKB-2.0-SILVER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Slide onto (sheet metal) edges
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. attachment thickness | 0.50-2.50 mm |
Length (A) | 28.00 mm |
Width (B) | 15.00 mm |
Distance between centre of hole and edge (C) | 16.00 mm |
Min./max. grip range (f) | 0.50-2.50 mm |
Material thickness (S) | 0.70 mm |
Surface | Flake zinc silver |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Corresponds to original spare part number | A0039948945 |
Installation location | Universal |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt