Sheet metal nut, type 1
Sheet-metal nut type 1
NUT-SHTMET-VW/AUDI-(A3A)-L9,2MM-D3,9MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
Slide onto (sheet metal) edges
Form | B |
Suitable for screw | Diameter 3.9 mm |
Min./max. attachment thickness | 2.5-3 mm |
Min./max. grip range (f) | 2.5-3 mm |
Length (L) | 9.2 mm |
Width (B) | 11 mm |
Distance between centre of hole and edge (C) | 4 mm |
Material thickness (S) | 0.5 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | N90074301 |