Sheet metal nibbler EK 16-E
Electric sheet metal nibbler, EK 16-E
NBLR-EL-(EK16-E)
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum ease of handling
20% slimmer grip dimensions with narrow gear head.
Extremely user-friendly
- Quick-action system for straightforward stamp and die replacement
- Cutting direction can be variably adjusted in 45° increments by 360° with the tool-free rotation of the die holder
Electronic stroke rate adjustment
For heat-sensitive materials (e.g. plastics) and precision for template cutting.
High level of durability
- Rotating round stamp prolongs service life by up to 30% and reduces operating costs
- Chip protection grille on ventilation slots
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44192.jpg)
Tight curve radii enable versatile applications.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44194.jpg)
With the extension, sheets with a beading depth of up to 160 mm can be cut.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/44176.jpg)
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Thin sheets up to 1.6 mm, trapezoidal sheets, corrugated sheets, profiles and stainless steel up to 0.7 mm.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 350 W |
Power output | 210 W |
Max. cutting capacity in sheet metal (400 N/mm²) | 1.6 mm |
Max. cutting capacity in sheet metal (600N/mm²) | 1 mm |
Max. cutting capacity in sheet metal (800N/mm²) | 0.7 mm |
Max. cutting capacity in aluminium sheet (250 N/mm²) | 2.5 mm |
Cutting speed | 1.9 m/min |
Cutting lane width | 5 mm |
Weight of machine | 1.8 kg |
Cable length | 5 m |
Without extension | With extension | |
Cutting speed | 1.9 m/min | 2.7 m/min |
Weight | 1.8 kg | 1.9 kg |
Immersion ∅ with die | 22 mm | 24 mm |
Bead depth (see drawing on the right) max. | 85 mm | 160 mm |
Radius of smallest curve (inside/outside) | 30/35 mm | 65/70 mm |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!