Sheet metal locking pliers
Sheet metal locking pliers
SHTMETLOKPLRS-L200MM
Art.-no. 071509 12
EAN 4061975354143
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Upper jaw with recessed handle, permanently welded instead of soldered
Datasheets(X)
Suitable for clamping, bending and crimping thin and soft sheets of metal
Length | 200 mm |
Min./max. clamping width | 0-42 mm |
Width of clamping jaw | 80 mm |
Material | Steel |
Surface | Zinc plated |