Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sheet-Metal Nuts

Sheet-metal nut
NUT-SHTMET-VW/AUDI-(A3A)-L23,0MM-D4,2MM

Art.-no. 050012438
EAN 4011231417273
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
Suitable for screw

Diameter 4.2 mm

Min./max. grip range (f)

0.7-1.3 mm

Length (L)

22.5 mm

Width (B)

11.3 mm

Distance between centre of hole and edge (C)

14.5 mm

Material thickness (S)

0.5 mm

Material

Spring steel

Surface

Zinc plated transparent

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information