Sheet-Metal Nuts
Sheet-metal nut
NUT-SHTMET-VW/AUDI-(A3A)-L23,0MM-D4,2MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw | Diameter 4.2 mm |
Min./max. grip range (f) | 0.7-1.3 mm |
Length (L) | 22.5 mm |
Width (B) | 11.3 mm |
Distance between centre of hole and edge (C) | 14.5 mm |
Material thickness (S) | 0.5 mm |
Material | Spring steel |
Surface | Zinc plated transparent |