Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shape-cutting snips

Figure cutting shears
SHTMETSHRS-CONTOUR-RIGHT

Art.-no. 071403 08
EAN 4011231707695
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
Inductively hardened cutting edges guarantee a long service life and optimum cutting results
  • Fully die-forged sheet metal shears (head and handle)

  • For sheet thickness up to 1 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short, straight and shaped cuts. Particularly ideal for tight radii

Design

Right-hand cutting

Length (L)

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information