Shape-cutting snips
Sheet-metal shears ZEBRA
SHTMETSHRS-CONTOUR-RIGHT-L260MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Rounded grip made from 2-component plastic
Prevents your hand from slipping
Lower handle made from 1-component plastic
You can slide your finger over the lower handle when opening and closing the handle
Handle heights prevent the shears from slipping out of your hand
Safe execution of the sheet metal shears
Long service life
- Cutting head made from special stainless steel, die-forged
- Inductively hardened cutting edges
Unserrated cutting geometry
Effortless, without the sheet metal slipping
Lever transmission
High cutting power with little effort
Datasheets(X)
Design | Right-hand cutting |
Length (L) | 260 mm |
Cutting edge length | 28 mm |
Max. cutting capacity in sheet metal | 1.8 mm |
Max. cutting capacity in stainless steel | 1.2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!