Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shackle similar to DIN 82101 shape A

Shackle straight WN82101 steel zn/hdg
SHKL-WN82101-A-(TZN)-0,63T-PIN12

Art.-no. 0523110004
EAN 4066781952972
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
Straight shackle with G-3351 eye bolt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Brackets and bolts made of high-strength steel, quality class 4

  • Minimum breaking strength = 5:1 WLL

  • Similar to DIN 82101 shape A, deviation in the bracket diameter

  • Certificates: 2.1 2.2 CE

Load capacity

0.63 t

Thread type x shackle bolt diameter

M 12 mm

Shackle internal width (b1)

17 mm

Shackle external width (b2)

41 mm

Shackle diameter (d1)

12 mm

Internal shackle height (centre bolt) (h1)

42 mm

Design

Forged

Material

Steel

Surface

Hot dip galvanized

Form

A

Nominal size

0.6

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information