Shackle similar to DIN 82101 shape A
Shackle straight WN82101 steel zn/hdg
SHKL-WN82101-A-(TZN)-0,63T-PIN12
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/540266630.jpg)
Register now and access more than 125,000 products
Datasheets(X)
- Brackets and bolts made of high-strength steel, quality class 4
- Minimum breaking strength = 5:1 WLL
- Similar to DIN 82101 shape A, deviation in the bracket diameter
- Certificates: 2.1 2.2 CE
![]() | |
Load capacity | 0.63 t |
Thread type x shackle bolt diameter | M 12 mm |
Shackle internal width (b1) | 17 mm |
Shackle external width (b2) | 41 mm |
Shackle diameter (d1) | 12 mm |
Internal shackle height (centre bolt) (h1) | 42 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | A |
Nominal size | 0.6 |
RoHS-compliant | Yes |