Shackle
Shackle steel zinc plated straight/hdg
SHKL-A-SZ8-FORG-(ZN)-PIN45,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
![]() | |
Load capacity | 8000 kg |
Thread type x shackle bolt diameter | M 45 mm |
Shackle internal width (b1) | 60 mm |
Shackle external width (b2) | 136 mm |
Shackle diameter (d1) | 41 mm |
Internal shackle height (centre bolt) (h1) | 162 mm |
Design | Forged |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 8 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt