Setting tool for W-SA TC Timber Connect concrete screw anchors
Screw anchor setting tool, W-SA TC Timber Connect
STGTL-(F.ANC-(W-SA-TC))-D10
Art.-no. 0901510002
EAN 4052712173677
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The setting tool prescribed for the installation of the W-SA TC in accordance with approval Z-21.1-1917
- With embedment depth mark, so that the screw anchor can be installed correctly depending on the height of the fixture
- Coordinated system of screw drive and bit for an improved fit and optimum load transmission
- TX30 for W-SA TC 7.5 - for tangential impact drivers with 1/4 inch hexagon socket drive
- TX45 for W-SA TC 10 - for tangential impact drivers with 1/2 inch square drive
- TX50 for W-SA TC 12 - for tangential impact drivers with 1/2 inch square drive
Datasheets(X)
The W-SA TC Timber Connect screw anchor must be fitted using the appropriate setting tool and a suitable tangential impact driver. The required length of thread engagement (hnom) in the concrete must be observed. The thickness of the fixture can be selected via the marking on the setting tool. The required length of thread engagement is reached when the marking is flush with the surface of the wooden fixture.
Diameter (Ø) | 10 mm |
Tip size | TX45 |
Type description | H 47095-T45 |
Drive type | Internal square |
Drive | 1/2 inch |
Length | 169 mm |