Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Setting tool For Fixanchor W-FAZ-IG

Setting tool, fx. bolt anchor W-FAZ-IG, cotter pin
STGTL-(F.FIXANC-W-FAZ-IG)-V-M8

Art.-no. 0904708150
EAN 4048539963317
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
For pre-positioned installation. For quick and convenient dropping in with the hammer drill
Notice

Setting tool must leave a visible mark on the concrete surface.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Cotter-pin mounting

Suitable for anchor diameter

8 mm

Material

Steel

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fixanchor internal thread W-FAZ-IG/S - pre-positioned installation

ANC-(W-FAZ/S-IG)-(A2K)-0-M8X62

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Zinc-plated steel
x 50 pcs
Fixanchor internal thread W-FAZ-IG/A4 - pre-positioned installation

ANC-(W-FAZ/A4-IG)-A4-0-M8X62

Female thread bolt anchor for high loads in cracked and non-cracked concrete, ideal for a clean finish on the attached part. Stainless steel A4
x 50 pcs