Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Setting mandrel

AMO-Max setting mandrel
STGMNDRL-F.AMOMAX-3-12/16/18

Art.-no. 0911112003

EAN 4046778804194

-,--
price per selected packing unit
| Individual prices for customers after login
Setting mandrel

Art.-no. 0911112003

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impact tool for mounting the Amo®-Max system
Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Test reports 031-02 and 05-141

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drill hole diameter

12 mm, 16 mm, 18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information