Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Set screws assortment 540 pcs in system case 4.4.1

ISO 4026/4027/4028 steel 45H plain hex sckt Sysko
THRPIN-SYSKO-ISO4026/4027/4028-ST-540PCS

Art.-no. 5964025600

EAN 4046777994568

-,--
price per selected packing unit
| Individual prices for customers after login
Set screws assortment 540 pcs in system case 4.4.1

Art.-no. 5964025600

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel 45H
  • Set screws M5, M6 and M8

  • DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)

  • DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)

  • DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 4026, ISO 4027, ISO 4028

Material

Steel

Surface

Plain

Hardness category

45H

Thread type

Metric thread

Drive type

Hexagon socket

Number of pieces in assortment/set

540 PCS

RoHS-compliant

Yes

Set screws assortment 540 pcs in system case 4.4.1 including:
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS2,5-M5X10

Description:
M5 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS2,5-M5X16

Description:
M5 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS3-M6X10

Description:
M6 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS3-M6X16

Description:
M6 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS4-M8X10

Description:
M8 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

SCR-FLPT-ISO4026-45H-HS4-M8X16

Description:
M8 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS2,5-M5X10

Description:
M5 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS2,5-M5X16

Description:
M5 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS3-M6X10

Description:
M6 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS3-M6X16

Description:
M6 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS4-M8X10

Description:
M8 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, plain

SCR-PT-ISO4027-45H-HS4-M8X16

Description:
M8 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS2,5-M5X10

Description:
M5 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS2,5-M5X16

Description:
M5 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS3-M6X10

Description:
M6 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS3-M6X16

Description:
M6 x 16 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS4-M8X10

Description:
M8 x 10 mm
Quantity: 30 x
30 x
Hexagon socket set screw with pin ISO 4028, steel, 45H, plain

SCR-DOGPT-ISO4028-45H-HS4-M8X16

Description:
M8 x 16 mm
Quantity: 30 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information