Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Set screws assortment 1000 pieces in system case 4.4.1. ISO 4026

ISO4026 st 45H HEXSKT 1000 pcs Sysko
THRPIN-SYSKO-ISO4026-45H-(A2K)-1000PCS

Art.-no. 5964025500

EAN 4046777772326

-,--
price per selected packing unit
| Individual prices for customers after login
Set screws assortment 1000 pieces in system case 4.4.1. ISO 4026

Art.-no. 5964025500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel 45H

ISO 4026, set screws with hexagon socket and truncated cone (formerly DIN 913) M2.5, M3, M4, M6, M8, M10 and M12

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 4026

Material

Steel

Surface

Zinc plated

Hardness category

45H

Thread type

Metric thread

Drive type

Hexagon socket

Number of pieces in assortment/set

1000 PCS

RoHS-compliant

Yes

Set screws assortment 1000 pieces in system case 4.4.1. ISO 4026 including:
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS5-(A2K)-M10X12

Description:
M10; Length: 12 mm
Quantity: 30 x
10 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS5-(A2K)-M10X40

Description:
M10; Length: 40 mm
Quantity: 10 x
30 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS6-(A2K)-M12X16

Description:
M12; Length: 16 mm
Quantity: 30 x
10 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS6-(A2K)-M12X40

Description:
M12; Length: 40 mm
Quantity: 10 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS1,3-A2K-M2,5X3

Description:
M2.5; Length: 3 mm
Quantity: 100 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS1,3-A2K-M2,5X6

Description:
M2.5; Length: 6 mm
Quantity: 100 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS1,5-(A2K)-M3X10

Description:
M3; Length: 10 mm
Quantity: 100 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS1,5-(A2K)-M3X4

Description:
M3; Length: 4 mm
Quantity: 100 x
50 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS2-(A2K)-M4X16

Description:
M4; Length: 16 mm
Quantity: 50 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS2-(A2K)-M4X6

Description:
M4; Length: 6 mm
Quantity: 100 x
50 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X16

Description:
M5; Length: 16 mm
Quantity: 50 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS2,5-(A2K)-M5X6

Description:
M5; Length: 6 mm
Quantity: 100 x
50 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS3-(A2K)-M6X20

Description:
M6; Length: 20 mm
Quantity: 50 x
100 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS3-(A2K)-M6X6

Description:
M6; Length: 6 mm
Quantity: 100 x
20 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS4-(A2K)-M8X30

Description:
M8; Length: 30 mm
Quantity: 20 x
50 x
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated blue passivated (A2K)

SCR-FLPT-ISO4026-45H-HS4-(A2K)-M8X8

Description:
M8; Length: 8 mm
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information