Set screw For cam lock nut 15
M5 set screw for eccentric connector
ECCON-THRPIN-DRL5MM-M5X32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For central sides with end-to-end drill hole
- Drill hole: 5-mm diameter
Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for plate thickness | 19 mm |
Drill hole depth | 19 mm |
Drill hole diameter | 5 mm |
Thread type | Metric thread |
Thread type x nominal diameter | M5 |
Nominal diameter | 5 |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!