Handbrush set
Round handbrush set, 2 pieces
RDBRSH-D15/23MM
Art.-no. 0903990002
EAN 4047376788619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Nylon brushes on a metal shaft with a practical loop on the handle for easy storage when not in use
- For cleaning holes from drilling dust in applications not covered by a European Technical Assessment
To be used in combination with a blow-out pump
Handbrushes with nylon bristles may be used for cleaning holes only when the application is not covered by a European Technical Assessment. For cleaning the holes of anchor products covered by a European Technical Assessment (e.g. WIT chemical anchors), consult the product's European Technical Assessment documentation to select the correct metal brushes to use.
Datasheets(X)
Outer diameter | 15 mm |
Outer diameter 2 | 23 mm |
Number of pieces | 2 PCS |
Material of bristles | Nylon |
Material of handle | Steel |
Product weight (per item) | 55.000 g |