Set for mounting rail foot
Fixingset for Assemblyrailfoot
FIXNGSET-F.MNTRLFT-2PCS
Art.-no. 0862003081
EAN 4058794262230
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Height | 41 mm |
Suitable for mounting rail | 41 x 41 mm, 41 x 22 mm |
Material | Steel |
Product weight (per item) | 4145.000 g |
Permissible load | 3.5 kN |
Surface | Batch hot dip galvanized |
