Service tool case Made of HDPE, mobile
Rolling tool case, HDPE service case
TLCASE-ROLLES-560X425X245MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Robust and shock-resistant
Due to case shells made of impact-resistant HDPE plastic.
Transport without injuring your back
- Large castors with ball bearings
- Telescopic pull-out handle and additional padded carry handle
- Lockable TSA toggle locks (use same key)
- Metal hinges and top braces
- 1 removable tool panel with pockets for tools
- Bottom tray with separators and lie-flat cover panel with pockets
- Adjustable document compartment
- Can carry up to 35 kg
Case supplied without tools
![]() | |
Height (C) | 245 mm |
Width (A) | 560 mm |
Depth (B) | 425 mm |
Material | HDPE - High density polyethylene |
Product weight (per item) | 7893.000 g |
Width x depth x height (internal dimension) | 450 x 345 x 185 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt