Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Service and maintenance set 7 pieces

Service- and maintenance set 7 pcs
SERVICE-AND MAINTANANCESET

Art.-no. 0988018314
EAN 4065746800464
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
The service and maintenance set contains five high-performance products that are perfect for supporting a variety of service and maintenance applications in workshops, factories, garages etc.

Comprising:


  • HHS 6000 Plus - a universal, synthetic high-performance lubricating oil with outstanding lubricating properties thanks to the addition of boron nitride

  • HHS 2000 Plus - a universal, synthetic high-performance adhesive lubricant with outstanding lubricating properties thanks to the addition of boron nitride

  • HHS 200 Plus - a universal, high-performance synthetic lubricating grease with outstanding lubricating properties thanks to the addition of boron nitride

  • Multi Plus - a universal, high-performance synthetic multi-function spray with excellent lubricating properties thanks to the addition of boron nitride

  • Rost Off Ice Plus rust remover with low-temperature cracking effect. Unique cold shock down to -60°C loosens even heavily seized screw connections

  • Glass microfibre cloth - ideal for the gentle cleaning of delicate surfaces and for a shiny finish

  • SQEAZ display cleaner - ideal for easily cleaning all types of displays, including laptops, tablets, mobile phones and vehicle touchscreens
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Service and maintenance set 7 pieces including:
1 x
Multi Plus maintenance oil

MAINTOIL-(MULTI PLUS)-400ML

Description: High-performance multi-purpose spray for universal use
Quantity: 1 x
1 x
Adhesive lubricant HHS® 6000 PLUS

ADHLUB-HHS6000PLUS-400ML

HHS
Description: High-performance lubricating oil for extreme speeds
Quantity: 1 x
1 x
Adhesive lubricant HHS 2000® PLUS

ADHLUB-HHS2000PLUS-400ML

HHS
Description: High-pressure-resistant lubricating oil with excellent adhesive properties
Quantity: 1 x
1 x
Adhesive lubricant HHS® 200 PLUS

ADHLUB-HHS200PLUS-400ML

HHS
Description: High-performance lubricating grease for extreme loads
Quantity: 1 x
1 x
Rust remover RUST OFF ICE PLUS Low-temperature cracking effect with unique cold shock

RUSTREM-(ROST OFF ICE PLUS)-400ML

ROST-OFF
Description: The low-temperature cracking effect with unique cold shock down to -60°C loosens even heavily seized screw connections
Quantity: 1 x
1 x
Microfibre cloth glass

MICROCLTH-GLAS-GRAY-40X40CM

Description: The micro-active glass cloth is ideal for gentle cleaning of delicate surfaces and for a shiny finish
Quantity: 1 x
1 x
Hygiene assortment/set
Quantity: 1 x