Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Serrated screws and serrated locking nuts assortment 860 pieces in system case 4.4.1.

Steel 8.8 zinc plated 860 pieces with nut Sysko
SERSCR-SYSKO-NUT-HEX-UKV-(A2K)-860TLG
SYSTEMKOFFER

Art.-no. 5964027401
EAN 4056807208992
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
Serrated screws, serrated locking nuts, galvanised steel, blue passivated

Serrated screws and nuts: M4, M5, M6 and M8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

860 PCS

Product weight (per item)

5200 g

Serrated screws and serrated locking nuts assortment 860 pieces in system case 4.4.1. including:
100 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS7-(A2K)-M4X16

Quantity: 100 x
100 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS7-(A2K)-M4X20

Quantity: 100 x
50 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X12

Quantity: 50 x
50 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X16

Quantity: 50 x
50 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS8-(A2K)-M5X20

Quantity: 50 x
50 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X16

Quantity: 50 x
25 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X20

Quantity: 25 x
25 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS10-(A2K)-M6X25

Quantity: 25 x
20 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X16

Quantity: 20 x
20 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X20

Quantity: 20 x
20 x
Hexagon head serrated screw with flange W-0274, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-FLG/UKV-8.8-WS13-(A2K)-M8X25

Quantity: 20 x
100 x
Serrated locking nut with locking teeth Steel strength class 8, zinc-plated, blue passivated (A2K)

NUT-SER-SIDIN6923-8-WS7-(A2K)-M4

Quantity: 100 x
100 x
Serrated locking nut with locking teeth Steel strength class 8, zinc-plated, blue passivated (A2K)

NUT-SER-SIDIN6923-8-WS8-(A2K)-M5

Quantity: 100 x
100 x
Serrated locking nut with locking teeth Steel strength class 8, zinc-plated, blue passivated (A2K)

NUT-SER-SIDIN6923-8-WS10-(A2K)-M6

Quantity: 100 x
50 x
Serrated locking nut with locking teeth Steel strength class 8, zinc-plated, blue passivated (A2K)

NUT-SER-SIDIN6923-8-WS13-(A2K)-M8

Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x