Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Serrated locking nut with locking teeth Steel strength class 8, zinc-plated, blue passivated (A2K)

DIN 6923 similar steel 8 zinc-plated locking teeth
NUT-SER-SIDIN6923-8-WS13-(A2K)-M8

Art.-no. 039408
EAN 4045727134474
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
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (h1)

8 mm

Flange diameter (dc)

17.9 mm

External drive (s1)

WS13

Standards

DIN Similar to 6923

Material

Steel

Property class

8

Surface

Zinc plated

RoHS-compliant

Yes

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Pitch

1.250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information