Serrated locking nut Similar to DIN 6923, A4 stainless steel, Gleitmo 615, with locking teeth
DIN 6923 similar sst A4 Gleitmo 615 locking teeth
NUT-HEX-FLG-SER-SIDIN6923-A4-(GL615)-M12
Art.-no. 0387000512
EAN 7319003372469
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 12 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | DIN 6923 similar |
Material | Stainless steel A4 |
Surface | Slide coating |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Head type | Hexagon head with flange |
Pitch | 1.75 mm |
