Serrated locking nut A2 stainless steel, plain
DIN 6923 similar A2 stainless steel plain locking teeth
NUT-SER-SIDIN6923-A2-WS13-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | DIN 6924 similar |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Pitch | 1.25 mm |
